FULL FACE RESPIRATOR TPE O/S
899.899002
- UNSPSC 46182008
0899122015804 1
0899122015804 1
Delivery
In stock delivery from our warehouses.
Provides respiratory protection against particulates and a wide variety of gases and vapours when used with approved cartridges and filters
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 9:10 PM. Directions. Call: (289) 474-5447
Temporarily out of stock in Mississauga, ON as of 9:10 PM.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | O/S |
| Standards Met | NIOSH 42 CFR Part 84 |
| EAN | 4056807297781 |
Features
| NIOSH Approved |
| One size fits all |
| Comfortable elastomeric material |
| Wraparound lens for excellent field of vision |
| Full size nose cup reduces lens fogging |
| Exhalation valve helps make breathing easier and offers cooler and drier use |
| Easy-to-adjust head straps |
| Can be disassembled, cleaned and reused |
| For use with Würth cartridges and filters (sold separately). Refer to the tab "Documents & Videos" for more information: 899.871481 899.871478 899.871289 899.871571 899.871573 899.871578 899.871916 899.8770 899.08100 899.08200 |
Applications
Sawing, masonry, machining, laboratories, painting, cleaning, grinding, pouring/casting, chemical handling, chemical clean-up, sanding, welding, assembly and mechanical, chipping, furnace operations, chiseling
Notices
These respirators help reduce exposure to certain airborne contaminants. Misuse may result in sickness or death. Before use, the wearer must read and understand User Instructions provided as a part of product packaging.